Mini grinding point fine AD-AW

Article no.: 551510
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from US $ 2.17
  • from 10
    from US $ 1.81
on request
Deliverable
1,041 pieces in stock
  • Grinding medium code: A

Description

Version:

LUKAS grinding points (OSA certified and tested to DIN EN 12 413) are specially designed for hardness, bonding, grit type and grit size for the specific applications and cover a very wide application range. Minimal radial run-out ensures vibration-free grinding which is good for man, machine, and component. LUKAS grinding points are generally suitable for edge and surface grinding and are characterised by maximum material removal rate, long tool life and consistent surface finish quality of the component.
Mini grinding points with mixed grit (AD-AW) of standard aluminium oxide, dark red aluminium oxide and white monocrystalline aluminium oxide (LUKAS designation NDW) in 100 grit (fine). Ceramic bonding. Shank ⌀ 3 mm, shank length 50 mm.

Application:

Grinding points with high shape stability are particularly suitable for fine grinding and edge grinding of (hardened) tool steels and Cr-Ni steels in toolmaking and mould-building. Recommended cutting speed 10 − 30 m/s.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart