Burr Z7 − medium, diamond cut A0616

Article no.: 540200 A0616
plus VAT at the current rate Prices plus delivery costs
on request
In stock
224 pieces in stock
  • Shank ⌀: 6

Product details

Technical Data

Tooth type abbreviation Z7
Type of cut staggered teeth
Toothing grit designation medium
Tool material Carbide
Shape A0616
Shape description Cylindrical without end cut
Head ⌀ 6 mm
Head length 16 mm
Overall length 50 mm
Shank ⌀ 6 mm
Type of product Burr

Identification numbers & Classifications

Article number 540200 A0616
EAN / GTIN 4045197154828

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 
Uni
 

Description

Version:

Shank ⌀ 6 mm.
GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.
Cylindrical shape A (ZYA), without end cut.

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart