Double-edged, mechanical nut splitter 17 mm - 36 mm

Article no.: 54-3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 54-3
EAN / GTIN 4021176170799
Manufacturer number 54-3
L-Number L80010 60
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The two-edged mechanical nut splitters are used for splitting irreversibly jammed, rusty, or over-tightened nuts with a tensile strength of up to 800 N/mm². In this splitting process, the threaded pin remains undamaged. The two sharp edges of the chisel, which are ground with a facet, penetrate deeply into the nut when the spindle is tightened until it is split. Thanks to the double splitting effect, only one working step is necessary.
  • Removing the mother is possible without damaging the threaded bolt.
  • Pullback Technology guarantees an easy retraction of the chisel from the blasted nut.

Feature:

  • Material: tool steel
  • Total width [mm]: 60 mm
  • Total width [inch]: 2 3/8
  • Total depth [mm]: 25,5 mm
  • Total depth [inch]: 1
  • Width across flats [mm]: 19 mm
  • Spare parts available: Yes
  • Total length [mm]: 158 mm
  • Total length [inch]: 6 1/4
  • Width across flats of the nut (min - max) [mm]: 17 mm - 36 mm
  • Width across flats of the nut (min) [mm]: 17 mm
  • Width across flats of the nut (max) [mm]: 36 mm
  • Chisel cutting width [mm]: 16 mm
  • Chisel cutting width [inch]: 5/8
  • Length from spindle head to contact surface [mm]: 136 mm
  • For strength classes of the nut: 8
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart