{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Height | 1 mm | |
| Width | 56 mm | |
| Length | 0.75 mm | |
| Type of product | rod magnet | |
| Shape | rectangular |
| Article number | 529455 | |
| EAN / GTIN | 9003175294558 | |
| Manufacturer number | 529455 | |
| L-Number | L50140 2161 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Österreich, www.tyrolit.de |