{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Description of shape | half round | |
| Type of cut | finishing | |
| Grit designation | coarse | |
| Layout | single-sided | |
| Length of coating | 70 mm | |
| Grit | D181 | |
| Type of product | diamond file | |
| For material | Steel; hard materials | |
| Width | 5.5 mm | |
| Height | 1.6 mm | |
| Overall length | 140 mm | |
| Handle | no grip/ handle available |
| Article number | 529230 3 | |
| EAN / GTIN | 4007220016831 | |
| Manufacturer number | 4007220016831 | |
| Manufacturer/responsible person | August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 Marienheide, Germany, www.pferd.com |