Diamond needle file, 140 mm Grit D126 (medium) general-purpose, Type: 1

Article no.: 529220 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
654 pieces in stock 654 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number 10
Description of shape flat plain
Type of cut fine cut
Grit designation medium
Layout single-sided
Length of coating 70 mm
Grit D126
Type of product diamond file
Abrasive media diamond
Min. hardness HRC 60
For material Steel; hard materials
Width 5.5 mm
Height 1.6 mm
Overall length 140 mm
Handle no grip/ handle available

Identification & Classification

Article number 529220 1
EAN / GTIN 4007220016671
Manufacturer number 4007220016671
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 Marienheide, Germany, www.pferd.com

Application Table

Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
Plastic, GRP
 
Stone
 

Description

Version:

The blanks for these needle files are forged and ground from special steel. The diamond needle files are evenly spread with diamond powder of uniform grit and electro-bonded in place. The even diamond coating and the hardness of the diamond ensure best filing results. Overall file length = 140 mm; diamond coated length = 70 mm; shank ⌀ = 3 mm.

Application:

For precision finishing of cutting, stamping and press tools made of hardened steel or carbide. Also for working glass, ceramic etc. Use light pressure for filing, particularly at edges. Heavier pressure does not increase the removal rate but damages the file.

Grit:

Universal grit (standard file) D 126

Optional extras:

A quick-release handle for these files can be found under No. 519700.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart