External cylindrical grinding, conventional ceramic 610 x 50 x 304,8 mm 89A 601 K5A V217 /50

Article no.: 523435
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External cylindrical grinding wheel

Identification & Classification

Article number 523435
EAN / GTIN 9003175234356
Manufacturer number 523435
L-Number L50140 466
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

External grinding is one of the most frequently used grinding processes in many industries. For example, camshafts, crankshafts and gear shafts are manufactured in the automotive industry to meet the highest standards and requirements. Use of special corundum, especially for unalloyed and low-alloy steels. The hardness and structure of the disc are relevant for the grinding result and are optimally matched for use on unalloyed and low-alloy steels. Our range also includes discs for angular plunge grinding.

Feature:

  • Shape: straight
  • Grit size: 60
  • Vs /max: 50 m/s
  • Specification : 89A 601 K5A V217 /50
  • Dimensions (D x T x H): 610 x 50 x 304.8 mm
  • Container diameter: 610 mm
  • Thickness: 50 mm
  • Bore: 304.8 mm
  • Material suitability: steel

Advantage:

  • Angular plunge grinding possible
  • Longer service life
  • Longer tool life

Application:

  • Specifically for external grinding of unalloyed and low-alloy steels

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart