VDE Slim interchangeable blade for slotted screws, compatible with PB 5215 A VDE handle

Article no.: 5215.C SL 3.5x0.6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Slotted bit

Identification & Classification

Article number 5215.C SL 3.5x0.6
EAN / GTIN 7610733287659
Manufacturer number PB 5215.C SL 3.5x0.6
L-Number L60060 3158

Description

Description:

  • Interchangeable blade slim for PB 5215 A Classic VDE handle
  • for slotted screws
  • VDE tested, safe for work up to 1000 Volt AC or 1500 Volt DC
  • with blade diameter tapered towards the tip, for deep-set screws and spring terminals
  • fast-turning zone and slip protection for thumbs and index fingers, secure grip for use in the hand
  • color coded by screw type, quick identification
  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • for your safety: VDE interchangeable blades may only be used with PB Swiss Tools VDE interchangeable handles!

Feature:

  • Blade length: 82 mm
  • Blade thickness: 0.6 mm
  • Blade width: 3.5 mm
  • Diameter: 3.5 mm
  • For metal screws M: 2.5 mm
  • Interchangeable blade: Yes
  • Profile: for slotted screws
  • Whole length: 165 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart