{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Width | 9 mm | |
| Cross section | 9×6 mm | |
| Overall length | 200 mm | |
| Type of product | Depth-limiting file |
| Article number | 518656 9X200 | |
| EAN / GTIN | 4007220831335 | |
| Manufacturer number | 4007220831335 | |
| Manufacturer/responsible person | August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 Marienheide, Germany, www.pferd.com |