{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Unit for width across flats | metric | |
| Spanner size s | 20 mm; 25 mm | |
| For min. clamping diameter | 20 mm | |
| For max. clamping diameter | 25 mm | |
| Surface | burnished | |
| Type of product | clamping nut | |
| Material | steel |
| Article number | 51200 00425 | |
| EAN / GTIN | 4047109066922 | |
| Manufacturer number | 8395051300 | |
| L-Number | L20010 3162 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |