• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, December 13. We apologize for any inconvenience.

Torque wrench with DAkkS calibration certificate ∙ Torque range min-max: 10 – 60 Nm ∙ Accuracy: 3% ∙ 3/8 inch (10 mm) square, solid ∙ Length: 320 mm

Article no.: 5110-3CTCAL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

  • Square drive: 3/8
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 60 Nm
Overall length L 320 mm
Square drive 3/8 inch

Identification & Classification

Article number 5110-3CTCAL
EAN / GTIN 4000896243136
Manufacturer number 5110-3CTCAL
L-Number L60140 5865
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • User-friendly reversible ratchet
  • Torque wrench with DAkkS calibration certificate
  • Accuracy ± 3% of the scale value (in direction of actuation for right-hand tightening) (5107-3CT ± 4% accuracy of scale value)
  • For left-hand tightening, use our torque wrenches with insert tool
  • Safety:
    • Haptic (close-gap release)
    • Audible (″click″ sound)
  • Designed for rough workshop use
  • Wide range of applications for controlled screw tightening in tyre service, bicycle, passenger car and commercial vehicle applications as well as various applications in trade and industry
  • Optimised sealing ring to protect against debris
  • Ratchet repair set for customer-oriented self-assembly enables decades of use
  • Handle with better grip for easier power transmission
  • Adjustment aid with detent points for optimised operator guidance ensures safe and fast adjustment of the desired torque value by turning the handle
  • Safe locking of the setting values by latching function on the rotary assembly
  • Rotary assembly in triangular form prevents uncontrolled rolling
  • Lock symbols indicate the respective locking status
  • Can be attached to the cable loop through openings on the locking rotary assembly
  • Easy-to-read, high-contrast scale
  • Permanent readability due to laser marking on the scale bush
  • Integrated shift lever
    5121-3CT – 5123-3CT: shift lever with idle function – reduces risk of injury and malfunction
  • With calibration certificate and serial number
  • Delivery in sturdy Hexa plastic box
  • DIN EN ISO 6789-2:2017, DIN 3120, ISO 1174-1
  • Made in Germany
  • Output: Square, solid 10 mm (3/8 inch)
  • Dimensions / length: 320 mm
  • Nm min-max: 10 – 60 Nm
  • Tolerance: 3 %
  • Scale Graduation (Nm): 0.25 Nm
  • Actuating force min.-max. kg: 3.9 – 25.0 kg
  • Number of teeth: 30 (Opening angle 12°)
  • Head Thickness a: 14.5 mm
  • Head Width b: 32 mm
  • No more turning back: Continuous long-term tests on the 5000 series and 6000 series of HAZET torque wrenches have demonstrated that turning them back to the smallest scale value is not required

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart