Tyrolit elastic hand rubbing brick 40x20x80 mm C100 MEDIUM inox/aluminium

Article no.: 501861
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Handrutscher Elastisch gebunden; TYFIX
Colour green

Identification & Classification

Article number 501861
EAN / GTIN 9003175018611
Manufacturer number 501861
L-Number L50140 323
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • The TYFIX hand rubbing brick is an eraser used to improve surfaces.
  • Its main tasks include deburring, polishing, and removing rust, dirt and paint.
  • The TYFIX is especially suited for use in the home to clean domestic appliances, pans, etc.
  • made of stainless steel and aluminium.
  • It can also be used to clean tile joints.

Feature:

  • Max. working speed: 20m/s
  • Specification: CMITTEL
  • Main dimension: B x C x L = 40 x 20 x 80

Advantage:

  • Good assortment
  • Universal use

Application:

  • For deburring, derusting, polishing and removing dirt and paint
  • For cleaning stainless steel and aluminium household appliances, pots etc.

Material:

  • Material-independent
  • Material-independent

Suitable for:

  • Hand-operated grinding

Note:

  • For deburring, derusting, polishing and removing dirt and paint
  • For cleaning stainless steel and aluminium household appliances, pots etc.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart