Stainless steel trolley

Article no.: 5017
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform trolley

Identification & Classification

Article number 5017
EAN / GTIN 4017976150178
Manufacturer number 5017
L-Number L90080 961
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

unassembled

Description:

Stainless steel trolleys with tubular push bars made of CNS (chrome-nickel steel) and 2 deep-drawn shelves made of CS (chrome steel) with all-round edge, sound-absorbing padding. Load capacity per shelf 80 kg. 4 swivel castors with TPE tyres, elastic and easy running, non-marking. Hubs with ball bearings, 2 swivel castors with brakes. Stainless steel castors according to DIN 18867 part 8. With edge protection and disc bumpers to prevent heavy damage. Delivered flat-packed, easy self-assembly.

Feature:

Total load capacity (kg): 120
Shelf heights (mm): 230, 850
Usable surface length (mm): 1000
Usable surface width (mm): 600
Overall length (mm): 1070
Total width (mm): 670
Total height (mm): 950
Tyres: TPE
Wheel size (mm): 125 x 32

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart