This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Transmitter, Type: S2

Article no.: 498966 S2

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 498966 S2
Manufacturer number HF-MS-S2
Manufacturer/responsible person Bobe Industrie-Elektronik, Sylbacher Straße 3, 32791 Lage, Germany, www.bobe-i-e.de

Description

Version:

The Bobe system allows wireless transmission of measured data at the press of a key on the PC.
Transmitters without external antennas. Range 10 − 15 m. Very small size. Size suffix E: With data button on the transmitter.

Suitable for:

Mitutoyo micrometers, Kröplin external/internal sensors (6-pin)

Note:

Other transmitters for other measuring tools and measuring devices from GARANT, Mahr, Mitutoyo, Kröplin, Tesa, Sylvac, etc. are available on request.
When ordering the transmitter and receiver please specify the required frequency. Frequencies available: 433.920 MHz 434.075 MHz 434.600 MHz 434.700 MHz 868.300 MHz 868.6625 MHz 869.2125 MHz 869.2750 MHz 869.3625 MHz 869.750 MHz 869.800 MHz 869.9250 MHz

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart