{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Foot switch connection port | yes | |
| Data button | yes | |
| Maximum number of measuring devices that can be connected | 3 | |
| Number of Digimatic inputs | 3 | |
| Palm rest | no | |
| Number of USB outputs | 1 | |
| Connect via radio | no | |
| Type of product | keyboard |
| Article number | 498960 3 | |
| EAN / GTIN | 2050001039613 | |
| Manufacturer number | T-BOX 300 USB | |
| Manufacturer/responsible person | Bobe Industrie-Elektronik, Sylbacher Straße 3, 32791 Lage, Germany, www.bobe-i-e.de |