This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Software Data-Direct

Article no.: 498925

Select article variation and quantity

Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Software

Identification & Classification

Article number 498925
Manufacturer number 04981001

Description

Version:

  • Transfer of measurement data into worksheets, databases, statistics modules or Windows applications.
  • Transfer of measurement values via RS232.
  • Real-time display of measurement values.
  • Data export in CSV files, ASCII commands.

System requirements:
  • Pentium 4 or similar
  • Memory capacity 512 MB RAM
  • Hard disc 10 GB
  • Operating system Windows XP, Win 7 or Win 8 (32- or 64-bit)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart