Data transmission unit 8+1

Article no.: 498902 8+1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Product details

Technical Data

Number of Digimatic inputs 8
Number of RS232 inputs 1
Number of USB outputs 1
Connection foot-switch yes
maximum number of measuring devices that can be connected 8+1
Type of product Data interface

Identification numbers & Classifications

Article number 498902 8+1
EAN / GTIN 2050001061317

Description

Version:

For connection of measuring tools with Digimatic data outputs to a PC via a USB interface. The USB cable can also be used for the power connection. The data can be loaded under software control, or using the data button on the measuring tool, or using an optional pedal switch. Devices can be extended later.
A special cable allows connection also of measuring tools with Digimatic and RS232 interfaces.

Supplied with:

USB data cable for connection to the PC.

Optional extras:

Foot switch No. 498903.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart