{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Power supply | mains-powered | |
| Number of connectable measuring devices max. | 2 | |
| Connection foot-switch | yes | |
| Type of connection | input; output | |
| Type of product | data interface | |
| Connection | Digimatic; USB | |
| Type of transmission | plug connection |
| Article number | 498866 2 | |
| EAN / GTIN | 2050001659040 | |
| Manufacturer number | S-BOX 25 MUX/USB | |
| Manufacturer/responsible person | Bobe Industrie-Elektronik, Sylbacher Straße 3, 32791 Lage, Germany, www.bobe-i-e.de |