Set of brake adapter plates for 6-piston brake callipers

Article no.: 4971-3/2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4971-3/2
EAN / GTIN 4000896262908
Manufacturer number 4971-3/2
L-Number L60330 103569
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

Application:
Non-destructive resetting of 6-piston brake calipers

  • Enlargement of the contact surface to 165 x 72 mm
  • Easy adaptation to brake piston using magnet Resetting tool 4971-1 and 4971-4
  • Easy attachment of the adapter plates using 1 disc magnet: ⌀ 20 mm
  • Insert size: 165 x 70 x 6 mm
  • Surface: Galvanised
  • Magnetic trigger force: 2kg
  • Made in Germany

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart