Fe measuring probe for No. 496850, Type: EP

Article no.: 496900 EP
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range Fe 0 µm - 5,000 µm
Probe type general
Measurement head ⌀ 11.4 mm
Test certificate Manufacturer’s test certificate
Type of product Measurement probe

Identification & Classification

Article number 496900 EP
EAN / GTIN 2050001045461
Manufacturer/responsible person Karl Deutsch Prüf- und Messgerätebau GmbH & Co. KG, Otto-Hausmann-Ring 101, 42115 WUPPERTAL, Germany, www.karldeutsch.de

Description

Application:

Ferrous probe for measuring non-magnetic coatings, e.g. Cr, Cd, Cu, Zn coatings, paints, varnishes, plastics etc. on magnetisable iron and steel.

Supplied with:

Including the manufacturer’s calibration certificate.

Optional extras:

Positioning aids for microprobes, other microprobes available on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart