{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Bremssattel-Werkzeug | |
| Overall length L | 225 mm | |
| Material of base body | plastic | |
| Material of bristle set | brass | |
| Type of bristle set material | smooth | |
| Application type | hand-operated | |
| Typical application | cleaning | |
| Weight | 90 g | |
| Type of product | wire brush |
| Article number | 4968-3 | |
| EAN / GTIN | 4000896089147 | |
| Manufacturer number | 4968-3 | |
| L-Number | L60140 1795 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |