Hardness comparison plate HV 0.2, Hardness value approx.: 700

Article no.: 495154 700
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Hardness value approx. Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging box
ESD protected area (EPA) no
Height 10 mm
Diameter 40 mm
Content single part
Type of product hardness comparison plate
Testing method vickers hardness test (HV)
Hardness value approx. 700
Material steel
Shape round

Identification & Classification

Article number 495154 700
EAN / GTIN 2050001957825
Manufacturer number 495154 700
Manufacturer/responsible person Isserstedt Prüfmaschinen GmbH & Co. KG, Am Panneschopp 20, 41334 Nettetal, Germany, www.isserstedt-pruefservice.de

Description

Version:

High-quality hardness comparison plates of optimised and homogeneous steel for periodic calibration of hardness testers.

Advantage:

Colour-coded and symbolic organiser system on all packaging.

Supplied with:

Every hardness comparison plate is supplied with a DAkkS calibration certificate.

Note:

Calibrations for other processes, hardness comparison plates in other sizes and with pitch lines available on request. Quick availability ex-stock from the manufacturer.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart