{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | DGU STANDARD Universal | |
| Content | 1 pcs. | |
| Description of shape | round | |
| Diameter | 125 mm | |
| Width of disc | 20 mm | |
| Backing pad | steel | |
| Propulsive equipment | angle grinder | |
| Holder | hole | |
| Diameter of hole | 22.23 mm | |
| Binding | metal | |
| Number of dust extraction holes, with dust extraction | 9 | |
| Hole pattern, with dust extraction | round hole pattern | |
| Colour | blue | |
| Contents unit | pieces | |
| Type of product | backing pads | |
| Grit size (mesh) | 30 mesh | |
| Grinding process | surface grinding | |
| Specification | 28 - 6 - 5 | |
| Suitable for material | concrete; stone | |
| Material group | mineral building materials | |
| Suitable for | surface grinding | |
| Characteristics | with dust extraction | |
| Standard | EN 13236 |
| Article number | 494361 | |
| EAN / GTIN | 9003174943617 | |
| Manufacturer number | 494361 | |
| L-Number | L50210 43 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |