This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Video endoscope without probe

Article no.: 492921

Select article variation and quantity

Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 492921
Manufacturer number 492921
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

HOLEX video endoscope with large LCD display showing true-scale details, and comprehensive functions. The sun shade offers additional protection when in sunlight. The unit can be held steady using the two handles. The base unit is compatible with all HOLEX endoscope probes No. 492932492944.
  • Base unit with 7 inch LCD display (image cut-out 6 inches).
  • Zoom mode; 3 stages of digital zoom: 1.5×, 2× and 5×.
  • Images and video recordings can be saved.
  • USB and AV output. The integral USB and AV outputs allows your images and videos to be transferred to a PC.
  • Integral rechargeable Li-ion battery with 5 hour capacity.
  • IP55 protection.
  • 90° image rotation clockwise using the control button.

Advantage:

  • Exceptionally sturdy, very suitable for outdoor use.
  • Very large image aperture of 6 inches.
  • Display resolution 640 × 480 px.
  • Image aperture can be divided for parallel display of 0° and 90° views.
  • Facility for adding comments by sound recording. The built-in microphone can be used for recording comments during the inspection. This eliminates the requirement for tedious writing and compiling of notes.
  • Selected settings can be clearly shown directly on the display.

Function:

IP55: Protected against jets of water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

Sturdy watertight and dust-tight transport case, SD memory card (16 GB), power adapter (AC 100 − 240 V / 50 − 60 Hz), USB data cable, AV cable, cleaning kit. Without probe.

Optional extras:

Endoscope probes No. 492932492944.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart