This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

FlexiVision 100 with HD camera head for endoscopes, with DIN lens, Type: BASIC

Article no.: 492866 BASIC

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Mains operated
Type of product Endoscope

Identification & Classification

Article number 492866 BASIC
Manufacturer number 95.4110
Manufacturer/responsible person Schölly Fiberoptic GmbH, Robert-Bosch-Str. 1-3, 79211 Denzlingen, Germany, http://www.schoelly-group.com/de/

Description

Version:

FlexiVision 100 is a base camera unit for industrial applications. With its broad range of functions, additional image information can be obtained during the inspection, making the inspection process more efficient and more reliable. Direct image output to HD monitor (no PC necessary). The images can be saved to a USB stick. The FlexiScope 3 camera hand grip and HD camera head attachments can be combined.
With HD camera head for use on all endoscopes, with DIN lens. A separate light source is required.

Advantage:

  • Full HD resolution (1920×1080)
  • Image documentation

Supplied with:

Base camera unit FlexiVision 100, HD camera head including DVI cable, USB memory stick, power adapter, cleaning material and transport case.

Optional extras:

Industrial endoscopes No. 492734 - 492758, light source No. 492846 or No. 492860.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart