Table base for lamp magnifier No. 491521

Article no.: 491660
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock

Product details

Technical Data

Version Table base
Length 205 mm
Width 120 mm
Height 60 mm
Weight 7 kg
Type of product Fitted base

Identification numbers & Classifications

Article number 491660
EAN / GTIN 4013330149932

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart