{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Standard | DIN 7150-2; DIN 7164 | |
| Type of gauge | “Go” plug gauge; “No Go” gauge | |
| Nominal size | 2.000 mm - 2.999 mm | |
| Quality | 6; 7; 8; 9; 10; 11; 12; 13 | |
| Tolerance zone | A; B; C; CD; D; E; EF; F; FG; G; H; J; JS; K; M; N; P; R; S; T; U; V; X; Y; Z; ZA; ZB; ZC | |
| Type of product | Pug Gauge |
| Article number | 484025 A | |
| EAN / GTIN | 4045197211774 | |
| Manufacturer number | M 101 LS | |
| Manufacturer/responsible person | Adam Ruppel Asbach GmbH, Bachstraße 2, 64397 Modautal, Germany, www.ara-germany.de |