Slotted screwdriver 3K DRALL 1.0mm x 5.5mm L.125mm

Article no.: 48202055
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Typ Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 48202055
EAN / GTIN 4018754123056
Manufacturer number 48202055
L-Number L60010 1857
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • For slot-head screws
  • black lace
  • 3-component handle with non-slip flocking and hanging hole
  • Chrome Alloy Steel, matt chrome-plated
  • DIN 5264 / ISO 2380

Feature:

  • a: 1.0 mm
  • L1: 125 mm
  • L2: 220 mm
  • Drive profile: Slot-head
  • Weight: 58g
  • Width mm (b): 5.5 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart