HD swivelling probe 180°, ⌀ 3.9 mm, front camera

Article no.: 4812-23AF
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4812-23AF
EAN / GTIN 4000896249602
Manufacturer number 4812-23AF
L-Number L60140 5789
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Diagnosis and documentation of cavities for damage assessment
  • Improved accuracy of detail thanks to HD camera
  • Smaller probe diameter 3.9 mm
  • Compatible with basic unit 4812-23G and 4812-11G
  • Including control unit to operate articulation, video recording, brightness control
  • Bending radius only approx. 35 mm (-30% compared to conventional designs)
  • High mobility due to bilateral articulation
  • Full swivel up to 180° on both sides enables e.g. a real reverse view onto valves in the cylinder head
  • Front camera
  • Dimmable 2 x LED light source
  • Digital interface to basic unit: USB-C
  • Viewing angle (FOV): 90°
  • Depth of focus (DOV): 10 – 100 mm
  • Resolution: HD 1280(H) x 720(V) pixels
  • Compression format: H264
  • Operating temperature: -10°C up to 60 °C
  • Probe protection rating: IP67
  • Weight: 307 g
  • Improved accuracy of detail thanks to HD camera
  • Diagnosis of cavities for damage assessment
  • Image format: Jpeg
  • Video format: MOV
  • Protection rating probe: IP67 (when connected)
  • Probe cable: 1 m
  • Dimensions: 35.4 mm x 51.1 mm 2589 mm (W x H x L)

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart