{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | DIN EN ISO 3650 | |
| Tolerance class | 1 | |
| Hardness | 65 HRC - 67 HRC | |
| Material | aged special steel | |
| Number of gauge blocks | 8 | |
| Test certificate | Manufacturer’s test certificate | |
| Packaging | sturdy box | |
| Type of product | Gauge block |
| Article number | 480300 8 | |
| EAN / GTIN | 4946368217055 | |
| Manufacturer number | 516-116-10 | |
| Manufacturer/responsible person | Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 Neuss, Germany, www.mitutoyo.de |