{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Replaceable rechargeable battery | yes | |
| IP index of protection | IP65 | |
| Series | IFC | |
| Power supply | battery-powered; mains-powered | |
| Weighing plate shape | rectangular | |
| Weighing plate width | 400 mm | |
| Weighing plate depth | 300 mm | |
| Material of weighing plate | stainless steel (INOX) | |
| Material of the housing | stone | |
| Including display unit | yes | |
| Max. weighing range | 60 kg | |
| Legibility | 0.002 kg | |
| Repeatability | 0.002 kg | |
| Display backlit | yes | |
| Interface | RS 232 C; USB; WiFi; bluetooth; universal port | |
| Index of protection / protection class | IP degree of protection | |
| Type of product | platform scales | |
| Unit of weighing range | kilogram | |
| Settling time | 3 s | |
| Measurement technology | digital | |
| Min. operating temperature | -10 °C | |
| Max. operating temperature | 40 °C | |
| Weight | 7 kg | |
| Can be calibrated | yes | |
| Can be recalibrated | yes |
| Article number | 479602 60 | |
| EAN / GTIN | 4045761475724 | |
| Manufacturer number | IFC 60K-3 | |
| Manufacturer/responsible person | Kern & Sohn GmbH, Ziegelei 1, 72336 Balingen, Germany, www.kern-sohn.com |