{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Measuring range | 5,000 N | |
| Resolution | 1 N | |
| Error limit | ± 0.15 % maximum value (± 1 digit) % | |
| Interface | USB interface | |
| IP Index of Protection | IP 65 | |
| Measurement technology | digital | |
| Length | 150 mm | |
| Width | 82 mm | |
| Height | 29 mm | |
| Type of product | Draw bar pulling force gauge |
| Article number | 478985 5000 | |
| EAN / GTIN | 4260244680888 | |
| Manufacturer number | FMI-B30K5 | |
| Manufacturer/responsible person | PPT GmbH & Co. KG, Basler Straße 65, 79100 FREIBURG, Germany, www.alluris.de |