Tyrolit CBN internal mounted point 8x10 B126 G steel/hss

Article no.: 477416
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 477416
EAN / GTIN 9003174774167
Manufacturer number 477416
L-Number L50140 1198
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • Compared to conventional ceramic grinding tools, CBN tools are characterised by a long lifetime and much shorter grinding times.
  • They also offer a high level of dimensional accuracy.
  • This electroplated tool is primarily used for machining high-alloyed steels and HSS, but it can also be used for machining INOX.

Feature:

  • Form: 1A1W MOUNTED POINT
  • Specification : 10 X S6
  • Dimension (D x T): 8 x 10 mm
  • Diameter: 8 mm
  • Thickness: 10 mm
  • Grain size: 126
  • Material suitability: HSS;Steel

Advantage:

  • High dimensional accuracy
  • For small diameters
  • Superabrasives

Application:

  • For internal cylindrical grinding of workpieces made from high-alloyed steels and HSS

Material:

  • Steel/HSS
  • Steel/HSS

Suitable for:

  • Internal cylindrical grinding tools

Note:

  • For internal cylindrical grinding of workpieces made from high-alloyed steels and HSS

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart