Spark plug spanner ∙ 3/8 inch (10 mm) square, hollow ∙ Outside 12-point profile ∙ Size 14 mm

Article no.: 4766-3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4766-3
EAN / GTIN 4000896199976
Manufacturer number 4766-3
L-Number L60140 3938
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

Application:
14 mm spark plug change e.g. BMW and MERCEDES-BENZ
  • 12-point profile enables application of 14 mm spark plugs with 6-point and 12-point
  • Fixing clamp for a firm hold and problem-free positioning and assembly of the spark plug
  • Angular movement ±56°
  • With hinge - for working in areas with restricted access and for getting around obstructive edges
  • Drive with ball race
  • Made in Germany
  • Drive: Square, hollow 10 mm (3/8 inch)
  • Output: Outside 12-point profile
  • Wrench size: 14 mm
  • Dimensions / length: 154 mm
  • Diameter d1 (output side): 19.1 mm
  • Diameter d2 (drive side): 18 mm
  • For manual operation
Stainless and insensitive to heatLargest possible clearance of insulator6 spring elements – firm hold of the spark plugDamping of transverse motion

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart