Tyrolit saw sharpening wheel 250x12x32 M455A60 M7 B straight steel/hss

Article no.: 476545
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Sägeschärfschleifscheibe

Identification & Classification

Article number 476545
EAN / GTIN 9003174765455
Manufacturer number 476545
L-Number L50140 2525
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • Tyrolit sells a wide assortment of tools tailored to various grinding machines and tooth pitches.
  • They are suitable for dry and wet grinding for HSS, chrome vanadium and stellite saws.
  • The products are available with different edge profiles; shape 1, 1F, 1C, in diameters ranging from 150 to 350 mm.

Feature:

  • Max. working speed: 63m/s
  • Max. RPM: 4850rpm
  • Specification: M455A60M7B82 /63
  • Main dimension: D x T x H = 250 x 12 x 32

Advantage:

  • High profile retention
  • For wet grinding
  • Adapted to the surface requirement

Application:

  • For dry and wet grinding of HSS, CV and stellited saws

Material:

  • Steel/HSS
  • Steel/HSS

Suitable for:

  • Saw sharpening tools

Note:

  • For dry and wet grinding of HSS, CV and stellited saws

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart