{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Quality and test seal | none | |
| ESD protected area (EPA) | no | |
| Colour | grey; red | |
| Shape of tip | pointed | |
| Position of tip | straight | |
| Type of joint | box joint | |
| Type of handle | 2-component handle | |
| Material of handle | plastic | |
| Handle features | ergonomic; non-slip | |
| Use for retaining ring, DIN ISO 5743 | for external circlips; for internal circlips | |
| For min. diameter, for external circlips | 19 mm | |
| For min. diameter, for internal circlips | 20 mm | |
| For max. diameter, for external circlips | 48 mm | |
| For max. diameter, for internal circlips | 45 mm | |
| Content | single part | |
| Type of product | circlip pliers | |
| Handle provided | yes | |
| Characteristics | exchangeable tips | |
| Material | steel | |
| Surface | burnished | |
| Manufacturing processes | forged | |
| Standard | DIN ISO 5743 | |
| Overall length | 200 mm | |
| Total weight | 155 g |
| Article number | 475A.20 | |
| EAN / GTIN | 3148511782118 | |
| Manufacturer number | 475A.20 | |
| L-Number | L60130 4082 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |