Electrician’s spirit level 430 mm

Article no.: 467415 430
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
In stock
37 pieces in stock

Offers

Set with price advantage

Product details

Technical Data

Error limit in normal position 0.5 mm/m
Spacing of drilled holes 71 mm
Number of horizontal vials 1
Number of vertical vials 1
Measurement technology analogue
Length 430 mm
Type of product Spirit level

Identification numbers & Classifications

Article number 467415 430
EAN / GTIN 4005069161354

Description

Version:

Electrician’s spirit level with slip stoppers on the end caps. Integral marking holes at standard intervals for measuring and marking the hole spacings of switches and sockets in a single operation.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart