{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Measuring accuracy | ±1.5 mm | |
| Threaded socket for stand | 1/4 inch | |
| IP Index of Protection | IP 54 | |
| Power supply | Rechargeable battery-powered | |
| Number of rechargeable batteries contained | 1 | |
| Type of rechargeable battery | Lithium-ion | |
| Range | 80 m | |
| Addition/subtraction | yes | |
| Minimum / maximum measurements | yes | |
| Surface and volume calculations | yes | |
| indirect measurements (Pythagoras) | yes | |
| Clinometer | 360 degrees | |
| Recall last measurements | yes | |
| Power supply | Li-ion battery | |
| Battery life (measurements) | 25,000 | |
| Laser class to IEC 825−1 | 2 | |
| Length | 111 mm | |
| Width | 51 mm | |
| Height | 30 mm | |
| Weight | 140 g | |
| Type of product | Distance meter |
| Article number | 465560 GLM80 | |
| Manufacturer number | 0601072300 | |
| Manufacturer/responsible person | Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com |