Tyrolit diamond chip surface grinding wheel 150x12x32 D76 B carbide

Article no.: 462630
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 462630
EAN / GTIN 9003174626305
Manufacturer number 462630
L-Number L50140 767
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • Tyrolit offers a wide assortment of tools tailored to various grinding machines for narrow and wide tooth pitches due to their adapted diamond section thicknesses and core shapes.
  • This enables you to achieve perfect surface geometries.
  • This product is available for all standard sharpening machines in 100200 mm diameters.

Feature:

  • Max. working speed: 50m/s
  • Specification: 4 - 2 X V30
  • Main dimension: D x T x H = 150 x 12 x 32

Advantage:

  • Long lifetime
  • Optimum core shapes
  • Best cutting quality

Application:

  • For tooth-face grinding (tooth-face grinding) on tungsten carbide

Material:

  • Tungsten carbide
  • Tungsten carbide

Suitable for:

  • Saw sharpening tools

Note:

  • For tooth-face grinding (tooth-face grinding) on tungsten carbide

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart