{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Width of arm | 7 mm | |
| Depth of arm | 7 mm | |
| Opening width | 240 mm | |
| Surface | hardened | |
| Locking screw | no | |
| Type of product | dividers | |
| Overall length | 300 mm | |
| Content | single part |
| Article number | 457005 300 | |
| EAN / GTIN | 4045197225665 | |
| Manufacturer number | 457005 300 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |