{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Length of segment | 150 mm | |
| Width of segment | 50 mm | |
| Height of segment | 25 mm | |
| Content | single part | |
| Type of product | bench stone | |
| Shape | rectangular | |
| Abrasive media | aluminium oxide | |
| Grit | 240 | |
| Grit designation | medium | |
| Binding agent | ceramic | |
| Use | sharpen | |
| Suitable for materials | steel |
| Article number | 456 | |
| EAN / GTIN | 9009010004566 | |
| Manufacturer number | 456 | |
| L-Number | L50140 938 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |