Tyrolit grinding wheel straight 75x15x10 mm A30 PREMIUM inox

Article no.: 441224
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 100 Piece
  • Order steps: 100 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation 1F80; PREMIUM 1F80

Identification & Classification

Article number 441224
EAN / GTIN 9003174412243
Manufacturer number 441224
L-Number L50140 1217
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • The PREMIUM 1F80 grinding wheel is particularly suitable for demanding grinding tasks in hard-to-reach places on various grades of stainless steel.
  • This high-performance rough grinding wheel supports you in a wide variety of work, such as the application of grooves and notches, deburring of gears, rough grinding of curved surfaces in cavities, as well as in the maintenance of turbine blades.
  • Thanks to the bond system specially designed for stainless steel, this tool remains aggressive for a very long time and the lifetime is clearly increased.
  • The chemical purity of the product prevents corrosion formation, pitting and a reduction in fatigue strength, thus giving the best results on stainless steel.
  • For diameters over 80 mm, we recommend the use of a protection cover.

Feature:

  • Max. working speed: 80m/s
  • Max. RPM: 20400rpm
  • Specification: A 30 R- BFX /80
  • Main dimension: D x T x H = 75 x 15 x 10

Advantage:

  • Special bond system for stainless steel with maximum abrasiveness and long lifetime
  • The chemical purity of the product prevents corrosion, pitting corrosion and reduction in fatigue strength for the best results on stainless steel
  • Highest quality

Application:

  • Use a protection cover for diameters above 80 mm

Material:

  • Stainless steel
  • Stainless steel

Suitable for:

  • Straight grinder

Recommendation:

  • Use a protection cover for diameters above 80 mm

Note:

  • For demanding work on different stainless steel grades in difficult-to-reach places
  • For adding flutes and notches, for deburring gears, for maintaining turbine blades and for rough grinding curved surfaces in cavities

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart