Combination wrench, 24 mm

Article no.: 440.24
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 440.24
EAN / GTIN 3148517681163
Manufacturer number 440.24
L-Number L60130 987
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Standard spanner for all common applications
  • High mechanical performance combined with small dimensions for compliance with aviation standards
  • Ring head bevelled at 15° for better access for series bolting or flush bolting
  • . flush bolts
  • OGV® profile for powerful, gentle nut tightening
  • Fork head bevelled at 15°
  • Optimised clevis handle geometry improves accessibility
  • Chrome-plated, satin finish

Feature:

  • A [mm]: 24
  • B [mm]: 51.0
  • B1 [mm]: 35.0
  • C1 [mm]: 14.2
  • E [mm]: 8.9
  • E1 [mm]: 14.2
  • E2 [mm]: 9.7
  • L [mm]: 267
  • [g]: 290

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart