Combination wrench metric 12 mm Safety Lock System

Article no.: 440.12SLS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 440.12SLS
EAN / GTIN 3662424027673
Manufacturer number 440.12SLS
L-Number L60130 9315
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Equipped with FACOM®'s SLS system to prevent accidental dropping
  • Special securing by means of swaged steel cable with rotation option for more working comfort when working at heights
  • Standard spanner for all common applications
  • High mechanical performance combined with small dimensions to comply with aviation standards
  • Ring head bevelled at 15° for better access for serial bolting or. flush bolts
  • OGV® profile for powerful, gentle nut tightening
  • Fork head bevelled at 15°
  • Optimised clevis handle geometry improves accessibility
  • Chrome-plated, satin finish

Feature:

  • A [mm]: 12
  • B [mm]: 27.0
  • B1 [mm]: 18.0
  • C1 [mm]: 8.4
  • E [mm]: 4.4
  • E1 [mm]: 8.4
  • E2 [mm]: 5.8
  • L [mm]: 162
  • [g]: 85

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart