{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Sterngriff, Typ: 4 | |
| Packaging | loose | |
| Colour | red; black | |
| Suitable for | Plug-in head | |
| Material | Plastic | |
| Type of product | handle |
| Article number | 440850 4 | |
| EAN / GTIN | 4260180710090 | |
| Manufacturer number | 104090 | |
| Manufacturer/responsible person | Hörger & Gässler GmbH & Co. KG, Weinstraße 35, 89567 Sontheim/BRZ, Germany, www.hoerger-gaessler.de |