{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Accessories for | Digitale Messuhren; Feinzeiger; Digitale Messuhren; Feinzeiger | |
| ESD protected area (EPA) | no | |
| Colour | black; silver | |
| Length | 140 mm | |
| Spare part or accessories | Accessories | |
| Type of product | Messuhren-Drahtabheber | |
| Content | single part |
| Article number | 434930 140 | |
| EAN / GTIN | 4045197329431 | |
| Manufacturer number | 434930 140 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |