{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Groß-Millimess | |
| Manufacturer’s designation | Millimess 1000 A | |
| Overall length | 212 mm | |
| Packaging | wallet | |
| Overall width | 125 mm | |
| Overall height | 34 mm | |
| Material of the housing | plastic | |
| DIsplay | analogue | |
| Min. measuring range | -0.12 mm | |
| Max. measuring range | 0.12 mm | |
| Min. measuring force | 3.5 N | |
| Max. measuring force | 3.5 N | |
| Free stroke | 4 mm | |
| Clamping shank diameter | 28 mm | |
| Clamping shank tolerance | h6 | |
| Standard | works standard | |
| Dial indicator feature | jewel bearing; shock-resistant | |
| Scale graduations | 0.001 mm | |
| Rotatable dial face | no | |
| Adjustable tolerance marks | yes | |
| Unit for reading | millimetre | |
| Reading, millimetre | 0.001 mm | |
| Can be calibrated | yes | |
| Content | single part | |
| Type of product | precision dial comparator |
| Article number | 434675 120/1 | |
| EAN / GTIN | 4059192014711 | |
| Manufacturer number | 4338100 | |
| Manufacturer/responsible person | MAHR GmbH, Carl-Mahr-Straße 1, 37073 Göttingen, Germany, www.mahr.de |