{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | Manufacturer’s standard | |
| Measuring range | 12.5 mm | |
| Reversible reading | 0.001 mm | |
| Reversible reading | 0.00005 inch | |
| Reversible reading | mm / inch | |
| Error limit | 0.004 mm | |
| Interface | RS232 interface; USB interface | |
| IP Index of Protection | IP 54 | |
| Gauging force | < 2 N | |
| Clamping shank ⌀ h6 | 8 mm | |
| Measurement technology | digital | |
| Body ⌀ | 57 mm | |
| Thickness of housing | 27 mm | |
| Loop on the back of the dial indicator | no | |
| Power supply | Battery-powered | |
| Number of batteries contained | 1 | |
| Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
| Type of product | dial gauge |
| Article number | 434271 12,5 | |
| EAN / GTIN | 7630041111200 | |
| Manufacturer number | 01930255 |