{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Housing diameter | 60 mm | |
| Number of batteries contained | 1 pcs. | |
| Type of battery | lithium (Li) | |
| International size | button cell (CR2032) | |
| IP index of protection | IP52 | |
| Thickness of housing | 28 mm | |
| Manufacturer’s designation | Digitale Messuhr | |
| DIsplay | digital | |
| Min. measuring range | 0 mm | |
| Max. measuring range | 12.5 mm | |
| Min. measuring force | 0.5 N | |
| Max. measuring force | 1 N | |
| Power supply | battery-powered | |
| Error limit | 0.02 mm | |
| Measurement deviation E MPE | 0.02 mm | |
| Clamping shank diameter | 8 mm | |
| Clamping shank tolerance | h6 | |
| Standard | works standard | |
| Dial indicator feature | shock-resistant | |
| Index of protection / protection class | IP degree of protection | |
| Scale graduations | 0.01 mm | |
| Illuminated display | no | |
| Adjustable tolerance marks | no | |
| Unit for reading | millimetre; inch | |
| Reading | 0.01 mm | |
| Reading | 0.001 in | |
| Height of numerals | 12 mm | |
| Interface | Digimatic; Opto RS232C; USB interface | |
| Preset function | yes | |
| Can be calibrated | yes | |
| Content | single part | |
| Type of product | dial indicator |
| Article number | 434000 12,5 | |
| EAN / GTIN | 4045197574701 | |
| Manufacturer number | 434000 12,5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |