Precision small dial indicator IP67 oil-proof and waterproof, shock-resistant, Measuring range / Body ⌀: 3/40mm

Article no.: 432650 3/40
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 5.78 /pcs.
    Processing time approx. 1-3 working days

  • US $ 17.83 /pcs.
  • US $ 32.34 /pcs.
on request
In stock Available in 3-4 working days
1 pieces in stock 1 pieces available in 3-4 working days

Select article variation and quantity

Measuring range / Body ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: DIN 878
  • IP Index of Protection: IP 67
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 878
Measuring range 3 mm
Graduation 0.01 mm
Reading per pointer revolution 0.5 mm
Measurement variation MPE (measurement range) 10 µm
IP Index of Protection IP 67
Gauging force 1 N - 1.7 N
Measurement technology analogue
Body ⌀ 40 mm
Packaging sturdy box
Type of product dial gauge

Identification & Classification

Article number 432650 3/40
EAN / GTIN 4031452101263
Manufacturer number 10126
Manufacturer/responsible person KÄFER MESSUHRENFABRIK GmbH & Co. KG, Hahnstraße 11, 78054 VILLINGEN-SCHWENNINGEN, Germany, www.kaefer-messuhren.de

Description

Version:

Precision small dial indicators with strong metal casing, clamping shank ⌀ 8 mm h6, hardened and ground. Outer ring of dial face can be rotated to zero the dial.
Oilproof and waterproof, shock-resistant.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Optional extras:

Special contact points No. 434900; 434910; 434915.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart